Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD
Mfr # AK49x7/8
Zoro # G905362583
Sold in multiples of 3 for $74.40
$74.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK49x7/8
- Zoro # G905362583
- UPC # 195057086418
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 5 inch |
3L Belt Pitch Dia. | 4.16 inch |
Height | 5 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/8-18 A, 1/2-14 B (470023)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- FLEXZILLA Grease Hose 3/16" x 12", 1/8" MNPT Ends (L2910FZ)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (AK109x1-3/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 10.75 inch OD (BK110H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.65 inch OD (43V365SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- B B Manufacturing Pulleys & Sheaves