Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD
Mfr # AK49x1
Zoro # G705362653
Sold in multiples of 3 for $78.87
$78.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # AK49x1
- Zoro # G705362653
- UPC # 195057086432
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 4.16 inch |
Width (In.) | 5 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 2.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (400685)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- ENERPAC RC102K, SEAL KIT (RC102K)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.05 inch OD (AK30H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 19 inch OD (48V1900F)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2 inch OD (6J200JA)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.4 inch OD (1C70SF)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP60 1 (1VP60 1)
- B B Manufacturing V-Belt Pulleys