Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD
Mfr # AK46x7/8
Zoro # G405362649
product price: $25.85
/ea
Sold in multiples of 3 for $77.55
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK46x7/8
- Zoro # G405362649
- UPC # 195057086333
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 3.86 inch |
Width (In.) | 4.5 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 1.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 8.75 inch OD (2BK90x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (BK115x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- B B Manufacturing Pulleys & Sheaves