Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD
Mfr # AK44x1/2
Zoro # G105362642
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # AK44x1/2
- Zoro # G105362642
- UPC # 195057086227
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 inch |
Pulley Bore Dia. | 1/2 inch |
3L Belt Pitch Dia. | 3.66 inch |
Width (In.) | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.219 inch |
Height | 4.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- MAIN FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron, Outside-In (MF0059455)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP BULKHEAD (2708-04-04)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.85 inch OD (2AK28x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.75 inch OD (2BK80x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- B B Manufacturing V-Belt Pulleys