Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD
Mfr # 1VP44x7/8
Zoro # G805361372
original price:
$32.41
5% off
new price: $30.75
/ea
Sold in multiples of 3 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.15 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VP44x7/8
- Zoro # G805361372
- UPC # 195057185708
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.15 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES SWIVEL CONNECTOR 3/8" (MIS-657-1)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 7/8-14, Strt (202702-8-10S)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8.95 inch OD (5B86SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.25 inch OD (AK32x1/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.05 inch OD (AK30H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.4 inch OD (2C100SF)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.9 inch OD (5C75SF)
- B B Manufacturing Pulleys & Sheaves