Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD
Mfr # AK39x1
Zoro # G905362682
product price: $19.70
/ea
Sold in multiples of 4 for $78.80
$78.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # AK39x1
- Zoro # G905362682
- UPC # 195057086135
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 4.25 inch |
3L Belt Pitch Dia. | 3.16 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- D&D 54" Outside Length, 3/8" Top Width, 1 Ribs (3VX540)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.95 inch OD (2BK28x1/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 2.65 inch OD (13V265JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- B B Manufacturing Pulleys & Sheaves