Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD
Mfr # 1VL40x3/4
Zoro # G905361234
product price: $22.29
/ea
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VL40x3/4
- Zoro # G905361234
- UPC # 195057185364
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 4 inch |
Length | 3 inch |
Height | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.3 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- BANJO 2" Barbed x MNPT 90 Degree Elbow (HB200-90)
- AFTERMARKET 189014M40 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-40-DD)
- LIGHTOLIER Light Engine Module (L6R20930VB)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 18.75 inch OD (2BK190x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.75 inch OD (2BK60x1-3/8)
- B B MANUFACTURING Bushing 16 Groove Poly-V Pulley 5 inch OD (16J310H)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- B B Manufacturing Pulleys & Sheaves