Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD
Mfr # 1VL40x1/2
Zoro # G105361263
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VL40x1/2
- Zoro # G105361263
- UPC # 195057185357
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 4 inch |
Height | 4 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- FESTO Stopper Cylinder DFSP-32-25-DS-PA (DFSP-32-25-DS-PA)
- FLEXTECH Clamps, T-Bolt, SS, 5.75"-6.06", PK2 (TB-575)
- DAYTON C81 V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ20)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (25V975SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (AK41x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x15/16)
- B B Manufacturing V-Belt Pulleys