Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD
Mfr # AK34x3/4
Zoro # G905362637
Sold in multiples of 5 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Product Information
- Brand B B Manufacturing
- MFR # AK34x3/4
- Zoro # G905362637
- UPC # 195057086043
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.45 inch |
Pulley Bore Dia. | 3/4 inch |
3L Belt Pitch Dia. | 2.86 inch |
Width (In.) | 4.25 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.094 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- TIMKEN TIM-25519, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25519 (25519)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16 inch OD (45V1600E)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (AK74H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x1)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1-1/8)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- B B Manufacturing Pulleys & Sheaves