Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.35 inch OD
Mfr # BK32x1/2
Zoro # G405362083
product price: $20.65
/ea
Sold in multiples of 4 for $82.60
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # BK32x1/2
- Zoro # G405362083
- UPC # 195057089921
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.35 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 4.25 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Paintable Mold Release, 11 oz. (A313)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (BK30x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2AK51H)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- B B Manufacturing V-Belt Pulleys