Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD
Mfr # AK30x3/4
Zoro # G305362473
product price: $15.39
/ea
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.05 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Product Information
- Brand B B Manufacturing
- MFR # AK30x3/4
- Zoro # G305362473
- UPC # 195057085930
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.05 inch |
Pulley Bore Dia. | 3/4 inch |
3L Belt Pitch Dia. | 2.46 inch |
Width (In.) | 1.25 inch |
Overall Length | 1.094 inch |
Height | 3 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 0.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/2hp (5KC36JN268X)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x15/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.6 inch OD (33V560SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2BK62H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- B B Manufacturing V-Belt Pulleys