Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD
Mfr # BK28x5/8
Zoro # G905362156
product price: $16.89
/ea
Sold in multiples of 5 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Product Information
- Brand B B Manufacturing
- MFR # BK28x5/8
- Zoro # G905362156
- UPC # 195057089839
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.95 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 3 inch |
Overall Length | 1.219 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 1.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pulley (2050500173)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 6 inch OD (6J600SH)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/8inBoredia. (H2C-137)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VL44x1/2)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.9 inch OD (25V490SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x7/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- B B Manufacturing Pulleys & Sheaves