Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD
Mfr # BK25x1/2
Zoro # G305362350
Sold in multiples of 5 for $71.95
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # BK25x1/2
- Zoro # G305362350
- UPC # 195057089693
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.8 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5408)
- CONTROL DEVICES Valve, Check, 3/8x1/2in (P3850-1EP)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.8 inch OD (33V280JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (AK61H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 2.65 inch OD (43V265JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x7/8)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- B B Manufacturing V-Belt Pulleys