Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD
Mfr # 1VP25x5/8
Zoro # G705361373
product price: $16.24
/ea
Sold in multiples of 5 for $81.20
$81.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.32 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VP25x5/8
- Zoro # G705361373
- UPC # 195057185494
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.32 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-104 RESALE (123339 INS-SC-104)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 319480, Pressure Line, 10 micron, Outside-In (MF0060043)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 X2-7/16)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.15 inch OD (13V315JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD (2BK34x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- B B Manufacturing V-Belt Pulleys