Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.3 inch OD
Mfr # AK23x5/8
Zoro # G305362534
product price: $10.86
/ea
Sold in multiples of 7 for $76.02
$76.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.3 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK23x5/8
- Zoro # G305362534
- UPC # 195057085732
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.3 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 3 inch |
3L Belt Pitch Dia. | 1.76 inch |
Height | 3 inch |
Overall Length | 1.094 inch |
Length | 1.75 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT THROTTLE LEVER (ACA95J-842304)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 8.75 inch OD (2BK90x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 12.25 inch OD (AK124H)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3 inch OD (33V300SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.8 inch OD (25V1180SK)
- B B Manufacturing Pulleys & Sheaves