Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 15.25 inch OD
Mfr # AK154x1-3/8
Zoro # G605362265
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK154x1-3/8
- Zoro # G605362265
- UPC # 195057087941
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15.25 inch |
Pulley Bore Dia. | 1 3/8 inch |
3L Belt Pitch Dia. | 14.66 inch |
Width (In.) | 20 inch |
Overall Length | 1.469 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 12.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 59 Ribs Wide - 240J59 (240J59)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- DIXON Air King MNPT End Iron, 1/2" (AM2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 13.95 inch OD (2B136SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- POWERDRIVE 7/8" to 3-1/2" V-Belt Pulley 8" OD (55V800E)
- B B Manufacturing Pulleys & Sheaves