Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD
Mfr # AK124x1-7/16
Zoro # G105362338
Sold in multiples of 2 for $131.62
$131.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 7/16 inch
Product Information
- Brand B B Manufacturing
- MFR # AK124x1-7/16
- Zoro # G105362338
- UPC # 195057087774
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.25 inch |
Pulley Bore Dia. | 1 7/16 inch |
3L Belt Pitch Dia. | 11.66 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 2 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.6 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Pulley, 7.35inodx1-1/8, 2va (P11870C)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- SKF Bearing, Bore 70mm, Industry 6014-JEM (6014 JEM)
- HESSAIRE Fan Motor for MC26A Mobile Cooler (6051026)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (AK69x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2 inch OD (AK20x5/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.12 inch OD (43V412SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (BK40H)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 45V1870E (45V1870E)
- B B Manufacturing Pulleys & Sheaves