Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD
Mfr # BK120x1-3/8
Zoro # G705362523
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Product Information
- Brand B B Manufacturing
- MFR # BK120x1-3/8
- Zoro # G705362523
- UPC # 195057091733
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.75 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 2 inch |
Overall Length | 1.531 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 9.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50A17H X 5/8)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40BS26H X 1)
- D&D 79" Outside Length, 5/8" Top Width, 1 Ribs (5LK790)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16 inch OD (48V1600F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.9 inch OD (35V1090SF)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25 in OD (AK1341)
- B B Manufacturing V-Belt Pulleys