Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD
Mfr # AK114x3/4
Zoro # G305362411
product price: $58.50
/ea
Sold in multiples of 2 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Product Information
- Brand B B Manufacturing
- MFR # AK114x3/4
- Zoro # G305362411
- UPC # 195057087675
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.25 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 12 inch |
3L Belt Pitch Dia. | 10.66 inch |
Height | 12 inch |
Overall Length | 1.469 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 7.3 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- B B MANUFACTURING 10AT5/600, Timing Belt, Polyurethane, Steel (10AT5/600)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (2C105SF)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 18.4 inch OD (6C180F)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (AK66x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- B B Manufacturing Pulleys & Sheaves