Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD
Mfr # AK109x1-3/8
Zoro # G505362433
product price: $59.89
/ea
Sold in multiples of 2 for $119.78
$119.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK109x1-3/8
- Zoro # G505362433
- UPC # 195057087644
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.75 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 12 inch |
3L Belt Pitch Dia. | 10.16 inch |
Height | 12 inch |
Length | 2 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 7.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 16 inch OD (88V1600J)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 14.25 inch OD (AK144H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (AK39x3/4)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.15 inch OD (5B38SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.15 inch OD (13V315JA)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB56 (1TB56)
- B B Manufacturing V-Belt Pulleys