Shop All Timing Belt Pulleys
B B Manufacturing
F180-14MX-37-40-E, Timing Pulley
Mfr # F180-14MX-37-40-E
Zoro # G205357517
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Dimension F (In.) 2.13 inch
- Number of Teeth 180
- Bore Type Bushing
Product Information
- Brand B B Manufacturing
- MFR # F180-14MX-37-40-E
- Zoro # G205357517
- UPC # 195057212510
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Dimension F (In.) | 2.13 inch |
Pitch Dia. (In.) | 31.58 inch |
Width | 31.47 inch |
Length | 2.63 inch |
Height | 31.47 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 180 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Weight | 117 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- WEATHERHEAD Tee Brass 3/8In, 3700X6 (3700X6)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 14XL037-6FS3, Timing Pulley, Steel, Black Oxide (14XL037-6FS3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B Manufacturing Pulleys & Sheaves