Shop All Tapered & QD Bushings
B B Manufacturing
Ex3-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex3-1/8
Zoro # G405367118
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/8 inch
- Length 3 inch
- Bolt Circle Dia. 5 inch
- Dimension E 1.875 inch
- Dimension D 6 inch
Product Information
- Brand B B Manufacturing
- MFR # Ex3-1/8
- Zoro # G405367118
- UPC # 195057286542
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 1/8 inch |
Length | 3 inch |
Bolt Circle Dia. | 5 inch |
Dimension E | 1.875 inch |
Dimension D | 6 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.000in, 0.13in. Thick (TRD3244)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- DIXON Tru-Flate Air Chief Automotive Male Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x N (DC5)
- FESTO Roller Lever AR-01 (AR-01)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING SKx2, QD Bushing, C45 Steel, Black Oxide, (SKx2)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B Manufacturing Tapered & QD Bushings