Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-15/16
Zoro # G005367259
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 inch
- Length 3 inch
- Bolt Circle Dia. 5 inch
- Dimension L 2.75 inch
- Dimension D 6 inch
Product Information
- Brand B B Manufacturing
- MFR # Ex2-15/16
- Zoro # G005367259
- UPC # 195057286511
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 inch |
Length | 3 inch |
Bolt Circle Dia. | 5 inch |
Dimension L | 2.75 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Dimension B | 3.834 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL 3/8In NPT Hydraulic Flow Control Valve (F25B 10000-04)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStrke (CXSJM25-10)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300K)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING JAx1, QD Bushing, C45 Steel, Black Oxide, (JAx1)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B Manufacturing Tapered & QD Bushings