Shop All V-Belt Pulleys
B B Manufacturing
Bushing 8 Groove V-Belt Pulley 17 inch OD
Mfr # 88V1700M
Zoro # G105362666
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 17 inch
- Number of Grooves 8
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Product Information
- Brand B B Manufacturing
- MFR # 88V1700M
- Zoro # G105362666
- UPC # 195057184831
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 17 inch |
Width (In.) | 20 inch |
Length | 20 inch |
Height | 20 inch |
Details
Number of Grooves | 8 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 221 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- REELCRAFT Swivel Assembly (S600092-2)
- DDS Shaft Seal, 38 x 55 x 7 mm., Nitrile Rubber (385507TC)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.5 inch OD (25V1250SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 15.25 inch OD (AK154x1-3/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.9 inch OD (35V1090SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2AK49x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 25 inch OD (33V2500SF)
- B B Manufacturing V-Belt Pulleys