Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove Poly-V Pulley 2 inch OD
Mfr # 6J200JA
Zoro # G605366041
product price: $55.35
/ea
Sold in multiples of 2 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2 inch
- Number of Grooves 6
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Product Information
- Brand B B Manufacturing
- MFR # 6J200JA
- Zoro # G605366041
- UPC # 195057009844
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2 inch |
Width (In.) | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Number of Grooves | 6 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Standards | ISO 9001:2015 |
Weight | 0.591 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 159-3MGT-15 (159-3MGT-15)
- TRIM Coolant, 1 gal, Can (C350/1)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (AK74H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 21.2 inch OD (35V2120E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.4 inch OD (BK24x1/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (BK62H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (BK30x1/2)
- MARTIN SPROCKET & GEAR (3535) Hi-Cap Tb Sheave, 5 5V 1320 TB (5 5V 1320 TB)
- B B Manufacturing Pulleys & Sheaves