Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 8 inch OD
Mfr # 53V800SK
Zoro # G405361734
product price: $122.57
/ea
Free Shipping & Returns
$122.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Product Information
- Brand B B Manufacturing
- MFR # 53V800SK
- Zoro # G405361734
- UPC # 195057181823
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 13.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (759)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 11.35 inch OD (1B110SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.65 inch OD (33V365SH)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- B B Manufacturing V-Belt Pulleys