Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 7.75 inch OD
Mfr # 5B74SF
Zoro # G305361698
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Product Information
- Brand B B Manufacturing
- MFR # 5B74SF
- Zoro # G305361698
- UPC # 195057094864
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.75 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 3 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 20 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGH-321 TiN Coated C-6 Carbide Insert (6025-2321)
- D&D 36 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L365)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- LUBE KING LU22845P 5 Gallon, 85W140 Multi-Purpose Gear Lubricant Oil (LU576684)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- B B Manufacturing V-Belt Pulleys