Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 8.9 inch OD
Mfr # 4C85E
Zoro # G405362199
product price: $192.20
/ea
Free Shipping & Returns
$192.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.9 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 9 inch
Product Information
- Brand B B Manufacturing
- MFR # 4C85E
- Zoro # G405362199
- UPC # 195057179844
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.9 inch |
Width (In.) | 9 inch |
Height | 9 inch |
Length | 5 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 27.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/4 in Bore (123618)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (BK60x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2BK47x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.55 inch OD (4B42SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.55 inch OD (BK34H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x5/8)
- B B Manufacturing Pulleys & Sheaves