Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 19 inch OD
Mfr # 43V1900SF
Zoro # G605361909
Free Shipping & Returns
$312.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 19 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Product Information
- Brand B B Manufacturing
- MFR # 43V1900SF
- Zoro # G605361909
- UPC # 195057181724
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 19 inch |
Width (In.) | 20 inch |
Height | 20 inch |
Length | 2 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 35 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R58D10EV, Return Line, 10 micron, Outside-In (MF0430419)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.65 inch OD (33V365SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x15/16)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- B B Manufacturing Pulleys & Sheaves