Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 15.75 inch OD
Mfr # 4B154SF
Zoro # G705361571
product price: $209.02
/ea
Free Shipping & Returns
$209.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15.75 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Product Information
- Brand B B Manufacturing
- MFR # 4B154SF
- Zoro # G705361571
- UPC # 195057094604
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15.75 inch |
Width (In.) | 20 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 39 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Valve (LG1-K300)
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.35 inch OD (2B40SH)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (4C65SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD (AK74x15/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- POWERDRIVE 3/4" Sheave 2.80" OD (AK28-3/4)
- B B Manufacturing V-Belt Pulleys