Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 8 inch OD
Mfr # 33V800SK
Zoro # G605361718
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Product Information
- Brand B B Manufacturing
- MFR # 33V800SK
- Zoro # G605361718
- UPC # 195057181489
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 inch |
Width (In.) | 8 inch |
Length | 2 inch |
Height | 8 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 11.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter, Coalescing, Manual Drain, For Oil (M18-04-CK00B)
- DEUBLIN Union 1/4 NPT LH (1102-070-082)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 1" (1 86-6-RT-6-A512D-PMK-4-A510)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD (2VP71x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.95 inch OD (4B36SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.9 inch OD (25V490SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 19 inch OD (33V1900SF)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.50" OD (5V855)
- B B Manufacturing V-Belt Pulleys