Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 4.75 inch OD
Mfr # 33V475SDS
Zoro # G405361239
product price: $70.29
/ea
Sold in multiples of 2 for $140.58
$140.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # 33V475SDS
- Zoro # G405361239
- UPC # 195057181403
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Width (In.) | 5 inch |
Length | 2 inch |
Height | 5 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- ZORO SELECT Minor Service Kit (C85493-P)
- INGERSOLL-RAND Engine Controller Kit, Ingersoll Rand (45463676)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x1/2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.1 inch OD (35V710SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.35 inch OD (2B110SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD (2AK30H)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- B B Manufacturing Pulleys & Sheaves