Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 30.35 inch OD
Mfr # 3B300SF
Zoro # G305361346
product price: $466.55
/ea
Free Shipping & Returns
$466.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 30.35 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 30.35 inch
Product Information
- Brand B B Manufacturing
- MFR # 3B300SF
- Zoro # G305361346
- UPC # 195057094321
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 30.35 inch |
Width (In.) | 30.35 inch |
Length | 30.35 inch |
Height | 2.5 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 67 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-432-PM Coated Carbide Insert (6000-3432)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- D&D Timing Belt, 5M, 15 x 410mm PL, T82 (410-5M-15)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.45 inch OD (BK77H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.8 inch OD (25V1180SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- BROWNING FHP CI F/B Sheaves, #AK39X3/4 KWY 3/16X3/32 (AK39X3/4 KWY 3/16X3/32)
- B B Manufacturing Pulleys & Sheaves