Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 25 inch OD
Mfr # 33V2500SF
Zoro # G305361223
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 25 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 25 inch
Product Information
- Brand B B Manufacturing
- MFR # 33V2500SF
- Zoro # G305361223
- UPC # 195057181526
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 25 inch |
Width (In.) | 25 inch |
Height | 1.5 inch |
Length | 25 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 50 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10190, Return Line, 25 micron, Outside-In (MF0062319)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H100 (480H100G)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x15/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD (AK74x15/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2B54SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VP40x7/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- B B Manufacturing Pulleys & Sheaves