Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 12.4 inch OD
Mfr # 3C120E
Zoro # G905361081
product price: $228.78
/ea
Free Shipping & Returns
$228.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.4 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 15 inch
Product Information
- Brand B B Manufacturing
- MFR # 3C120E
- Zoro # G905361081
- UPC # 195057179615
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.4 inch |
Width (In.) | 15 inch |
Height | 15 inch |
Length | 4 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 34.05 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15502)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 8.25 inch OD (2AK84x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1/2)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- DODGE Sheave 455302, 4-5V4.90-Sd (455302)
- B B Manufacturing Pulleys & Sheaves