Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 4.9 inch OD
Mfr # 25V490SDS
Zoro # G905361999
product price: $107.68
/ea
Free Shipping & Returns
$107.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.9 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # 25V490SDS
- Zoro # G905361999
- UPC # 195057182295
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.9 inch |
Width (In.) | 5 inch |
Length | 2 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 6.8 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FE1076SF)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V50 (1B5V50)
- BESTORQ 5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.95 inch OD (4B46SD)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 10.6 inch OD (53V1060SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.9 inch OD (2C95SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- B B Manufacturing Pulleys & Sheaves