Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 4.35 inch OD
Mfr # 2B40SH
Zoro # G905361371
Sold in multiples of 2 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.35 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # 2B40SH
- Zoro # G905361371
- UPC # 195057093713
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.35 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 4.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.65 inch OD (33V265JA)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.9 inch OD (4C55SD)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.35 inch OD (2VP56x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.1 inch OD (AK21x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x7/8)
- B B Manufacturing Pulleys & Sheaves