Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 4.25 inch OD
Mfr # 2AK44H
Zoro # G105361461
product price: $47.39
/ea
Sold in multiples of 2 for $94.78
$94.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 3.66 inch
Product Information
- Brand B B Manufacturing
- MFR # 2AK44H
- Zoro # G105361461
- UPC # 195057088627
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 inch |
3L Belt Pitch Dia. | 3.66 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 1.5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 2.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2280 Metric V-Belt, 2280mm Outside Length, 17mm Top Width, 1 Ribs (XPB2280)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- BANDO S2M-190 Timing Belt, 60-S2M-190 (60-S2M-190)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.4 inch OD (3C120E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x15/16)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 17 inch OD (88V1700M)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.55 inch OD (2B42SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B58SDS)
- B B Manufacturing V-Belt Pulleys