Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 2.5 inch OD
Mfr # 23V250JA
Zoro # G905361661
product price: $37.36
/ea
Sold in multiples of 3 for $112.08
$112.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # 23V250JA
- Zoro # G905361661
- UPC # 195057181106
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 0.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5VKX3)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- BESTORQ 5L430 V Belt, 43 in Outside Length, 21/32 in Top Width, 1 Ribs (5L430)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.35 inch OD (2B40SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2B154SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK110 1 (2BK110 1)
- B B Manufacturing Pulleys & Sheaves