Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 18.75 inch OD
Mfr # 2BK190H
Zoro # G505361146
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Product Information
- Brand B B Manufacturing
- MFR # 2BK190H
- Zoro # G505361146
- UPC # 195057093355
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.75 inch |
Width (In.) | 20 inch |
Height | 20 inch |
Length | 4 inch |
Overall Length | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 21.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 30.1625 mm (UCP206-19)
- SMC 16mm Bore Free Mount Cylinder 30mm Stroke (CDU16-30D)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 7/8 (TS818BS 7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.35 inch OD (2B80SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/8)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- B B Manufacturing Pulleys & Sheaves