Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 16.35 inch OD
Mfr # 2B160SK
Zoro # G105361485
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 16.35 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Product Information
- Brand B B Manufacturing
- MFR # 2B160SK
- Zoro # G105361485
- UPC # 195057093959
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 16.35 inch |
Width (In.) | 20 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 24 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Insert Ball Brgs (YET210-115W E)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth (W-720)
- MI-T-M Heat Exchanger Coil (66-0011)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (BK85x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (AK39x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x1-1/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (BK57H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1)
- TERRE PRODUCTS V-Groove Drive Pulley - 4.5'' Dia. - 5/8'' Bore - Steel (245058)
- B B Manufacturing Pulleys & Sheaves