Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 7.25 inch OD
Mfr # AK74H
Zoro # G905362439
product price: $31.10
/ea
Sold in multiples of 3 for $93.30
$93.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 6.66 inch
Product Information
- Brand B B Manufacturing
- MFR # AK74H
- Zoro # G905362439
- UPC # 195057087125
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.25 inch |
3L Belt Pitch Dia. | 6.66 inch |
Width (In.) | 7 inch |
Length | 2 inch |
Height | 7 inch |
Overall Length | 1.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 3.3 lbs |
Description
This B B MANUFACTURING brand Bushing 1 Groove V-Belt Pulley has an outside diameter of 7.25 inches, one groove, a cast iron material, a bushing bore type, a 3L belt pitch diameter of 6.66 inches, a width of 7 inches, a length of 2 inches, a height of 7 inches, an overall length of 1.5 inches, and a weight of 3.3 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, SS (2C-087-S)
- CAMOZZI Mc202-R00 Pressure Regulator Series Mc, 1/2" NPTF Ports, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4320MB)
- DODGE Sheave 118212, 2B3.6-1210 (118212)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.75 inch OD (2BK70H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 1.75 inch OD (AK17x1/2)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.55 inch OD (2B52SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1/2)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- B B Manufacturing V-Belt Pulleys