Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 5.35 inch OD
Mfr # 1B50SDS
Zoro # G705361229
product price: $31.72
/ea
Sold in multiples of 2 for $63.44
$63.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 1B50SDS
- Zoro # G705361229
- UPC # 195057093461
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.35 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.7 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3-5V12.50-E Sheave (455288 3GR/5V12.5E)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (YAK 2 11/16)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A349SD-120-A)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.95 inch OD (1B86SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (AK84x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-7/16)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.40" OD (703C)
- B B Manufacturing Pulleys & Sheaves