Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 4.95 inch OD
Mfr # AK51H
Zoro # G805362508
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # AK51H
- Zoro # G805362508
- UPC # 195057086456
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 inch |
Width (In.) | 5 inch |
3L Belt Pitch Dia. | 4.36 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/2 X 1 ID 2Pc Kw Recessed Screw Coup, Stl, Bo (2CC-150-100-KW)
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- GLOBAL 1 1/2" ID Kw Set Screw Coupling, Stl, Bo (GRC-150-KW)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.9 inch OD (4C95E)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 12.75 inch OD (4B124SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.25 inch OD (AK94H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2AK41H)
- BROWNING Classical Gripbelt AK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore (1042118)
- B B Manufacturing Pulleys & Sheaves