Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 3.55 inch OD
Mfr # BK34H
Zoro # G505362099
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.55 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Product Information
- Brand B B Manufacturing
- MFR # BK34H
- Zoro # G505362099
- UPC # 195057089969
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.55 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 1.938 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 1.6 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- PARKER EO2 Soft sealing ring (DOZ12L)
- GATES Polyflex Belts, 7M650 (7M650)
- FESTO Short-Stroke Cylinder ADVC-32-25-I-P (ADVC-32-25-I-P)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.45 inch OD (BK67H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.55 inch OD (2B52SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2BK47x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (33V800SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- B B Manufacturing Pulleys & Sheaves