Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 2.65 inch OD
Mfr # 13V265JA
Zoro # G905361579
product price: $27.51
/ea
Sold in multiples of 3 for $82.53
$82.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Product Information
- Brand B B Manufacturing
- MFR # 13V265JA
- Zoro # G905361579
- UPC # 195057180895
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.65 inch |
Width (In.) | 1.25 inch |
Height | 3 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MP (2404-08-04)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5K672)
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.36 inch OD (6J236JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.25 inch OD (2AK94H)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.1 inch OD (55V710SF)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 25 inch OD (33V2500SF)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 11.75 in OD (2BK120)
- B B Manufacturing Pulleys & Sheaves