Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 11.35 inch OD
Mfr # 1B110SDS
Zoro # G505361412
product price: $70.94
/ea
$70.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Product Information
- Brand B B Manufacturing
- MFR # 1B110SDS
- Zoro # G505361412
- UPC # 195057093614
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.35 inch |
Width (In.) | 12 inch |
Length | 6 inch |
Height | 12 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 11 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- ELESA Oil level indicators, HCX.127-M10 (HCX.)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, SET427-2 (SET427-2)
- AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (BK65H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.4 inch OD (55V440SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x15/16)
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- B B Manufacturing Pulleys & Sheaves