Shop All Timing Belts
B B Manufacturing
924-3P-15, Timing Belt, Neoprene, Fiberglass
Mfr # 924-3P-15
Zoro # G405361024
product price: $30.99
/ea
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Weight 0.08 lbs
- Height 9 inch
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 924-3P-15
- Zoro # G405361024
- UPC # 195057017658
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 36.378 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.08 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Number of Teeth | 308 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Large W/ 'T' Handle Regulator 0-120 PSI (W1180HD)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- B B MANUFACTURING 1760-8M-20, Timing Belt, Neoprene, Fiberglass (1760-8M-20)
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- B B MANUFACTURING 300H150G, Timing Belt, Neoprene, Fiberglass (300H150G)
- B B MANUFACTURING 1040-8M-50, Timing Belt, Neoprene, Fiberglass (1040-8M-50)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- B B MANUFACTURING 1304-8M-50, Timing Belt, Neoprene, Fiberglass (1304-8M-50)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- B B Manufacturing Timing Belts