Shop All Timing Belts
B B Manufacturing
880-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 880-8M-20
Zoro # G805360801
Sold in multiples of 2 for $51.70
$51.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.24 lbs
- Material Neoprene
- Pitch Length 34.646 inch
- Standards ISO 9001:2015
Product Information
- Brand B B Manufacturing
- MFR # 880-8M-20
- Zoro # G805360801
- UPC # 195057987012
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 34.646 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.24 lbs |
Material | Neoprene |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 110 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K937)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- CLIMAX METAL PRODUCTS 1 7/16" X 1 7/16" ID Split Recessed Screw Coup, Stl, Bo (CC-143-143)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/4" (F300-02M)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 300-3M-06, Timing Belt, Neoprene, Fiberglass (300-3M-06)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- B B MANUFACTURING 285DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (285DL075G)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- B B Manufacturing Power Transmission Belts