Shop All Timing Belts
B B Manufacturing
800-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 800-8M-30
Zoro # G505360514
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Width 6 inch
- Weight 0.337 lbs
- Pitch Length 31.496 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Product Information
- Brand B B Manufacturing
- MFR # 800-8M-30
- Zoro # G505360514
- UPC # 195057024281
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 31.496 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.337 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Neoprene |
Number of Teeth | 100 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- DYNABRADE Anti-Vibration Handle (53134)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- B B MANUFACTURING 1164-2P-06, Timing Belt, Neoprene, Fiberglass (1164-2P-06)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 1195-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1195-D5M-25)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- B B MANUFACTURING 1160-8M-30, Timing Belt, Neoprene, Fiberglass (1160-8M-30)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- B B Manufacturing Power Transmission Belts